!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FATMAX 4-IN-1 MOBILE WORKSTATION

FATMAX 4-IN-1 MOBILE WORKSTATION

STANLEY

FATMAX 4-IN-1 MOBILE WORKSTATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FATMAX 4-IN-1 MOBILE WORKSTATION

FATMAX 4-IN-1 MOBILE WORKSTATION

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $283.89 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STT020800R
  • Mfr. Model # 020800R
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.5 lbs

Technical Specs

  • Item Mobile Work Station
  • Closure Type Buckle
  • Configuration Tool Box Set
  • Handle Grip Style Telescopic Handle
  • Includes (1)Oversized Lower Bin, (1)Part Bins, (1)Portable Tray, (1)Tool Box
  • Includes Drawers Yes
  • Interior Dimensions 17 in L x 10 in W x 14 in D
  • Load Capacity per Drawer 100 lb
  • Material Plastic
  • Number of Compartments 4
  • Number of Handles 1
  • Number of Tool Boxes 1
  • Overall Depth 13 3/4 in
  • Overall Width 21 5/8 in
  • Total Load Capacity 100 lb
  • Body Finish Matte
  • Colour Black
  • Features Ball Bearing Slides for Smooth Opening Even with Heavy Loads: Durable Structural Foam Construction: Four Side Handles Allow to Conveniently Lift up above Step on onto Vehicle: Heavy-Duty Wheels: Integrated V-Groove on Top Tool Box Lid: Telescopic Handle for Ergonomic Hold and Easy Maneuvering: Tiered Cantilever Multi-Level Rolling System Allows Easy Access to All 4 Storage Areas at the Same Time: Tool Box Latches are Durable: Metal Latches
  • Handle Type Telescopic
  • Includes Casters Yes
  • Includes Keys No
  • Lid Style Latching
  • Locking System None
  • Number of Boxes 1
  • Number of Drawers 3
  • Number of Keys Included 0
  • Number of Trays 1
  • Overall Height 29"
  • Series FATMAX

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list