!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ABSORBENT MAT PAD, 56 OZ ABSORBED PER PAD, 22 GAL, DISPENSER BOX, WHITE, 50 PK

ABSORBENT MAT PAD, 56 OZ ABSORBED PER PAD, 22 GAL, DISPENSER BOX, WHITE, 50 PK

NEW PIG

ABSORBENT MAT PAD, 56 OZ ABSORBED PER PAD, 22 GAL, DISPENSER BOX, WHITE, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT MAT PAD, 56 OZ ABSORBED PER PAD, 22 GAL, DISPENSER BOX, WHITE, 50 PK

ABSORBENT MAT PAD, 56 OZ ABSORBED PER PAD, 22 GAL, DISPENSER BOX, WHITE, 50 PK

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $242.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGMAT4101
  • Mfr. Model # MAT4101
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.4 lbs

Product Details

This Fat Mat series absorbent mat pad is made of polypropylene and is white. Along with meeting the standards for 29 CFR 1910.22(a)2, this sorbent pad features resists abrasions is flame resistant and has 22 gallons absorbed per package and is designed for use with oil only. It measures 20 inch length x 16 inch width.

Technical Specs

  • Item Absorbent Mat Pad
  • Fluids Absorbed Oil-Only
  • Volume Absorbed Per Pad 56 oz
  • Material Polypropylene
  • Perforated Yes
  • Perforation Along Length 20 in
  • Recycled Content (%) No Recycled Content
  • Includes Coverstock Yes
  • Package Type Dispenser Box
  • Length 20 in
  • Neutralizing No
  • Floating No
  • UV Resistant No
  • Colour White
  • Series Fat Mat
  • Dispenser Box Yes
  • Leak Resistant Backing No
  • Product Type Sorbent Pad
  • For Use With Chemical or Metal Type Oil
  • Volume Absorbed per Pkg. 22 gal
  • Number of Layers 16-ply
  • Perforated Size 8 in x 20 in
  • Perforation Along Width 8 in
  • Dimpled Yes
  • Coverstock Material Spunbond
  • Number of Pads 50
  • Width 16 in
  • Flame Resistant Yes
  • Static Dissipative No
  • Foot Traffic No
  • Printed Message No Message
  • Standards 29 CFR 1910.22(a)(2)
  • Adhesive Backing No
  • Features Resists Abrasions

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list