!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FAST-METAL REPAIR RETAINING COMPOUND, SILVER, 6 ML, 1 TO 2 HOUR CURE, 20 MIN WORK TIME

FAST-METAL REPAIR RETAINING COMPOUND, SILVER, 6 ML, 1 TO 2 HOUR CURE, 20 MIN WORK TIME

PERMATEX

FAST-METAL REPAIR RETAINING COMPOUND, SILVER, 6 ML, 1 TO 2 HOUR CURE, 20 MIN WORK TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FAST-METAL REPAIR RETAINING COMPOUND, SILVER, 6 ML, 1 TO 2 HOUR CURE, 20 MIN WORK TIME

FAST-METAL REPAIR RETAINING COMPOUND, SILVER, 6 ML, 1 TO 2 HOUR CURE, 20 MIN WORK TIME

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML66006
  • Mfr. Model # 66006
  • UNSPSC # 31201627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

This fast-metal repair is silver and comes in a 6 mL container. This fast-metal repair has a working time of 20 minutes.

Technical Specs

  • ItemFast-Metal Repair
  • Container Size6 mL
  • Maximum Operating Temperature300 Degrees F
  • ColourSilver
  • Maximum Viscosity1,200,000 cP
  • For Material Type Metal
  • Working Time 20 min
  • Minimum Operating Temperature -65 Degrees F
  • Full Cure Time 1 to 2 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list