!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SILICONE CAULK, ALEX PLUS, WHITE, 10 OZ, CARTRIDGE, FAST DRYING, ACRYLIC

SILICONE CAULK, ALEX PLUS, WHITE, 10 OZ, CARTRIDGE, FAST DRYING, ACRYLIC

DAP

SILICONE CAULK, ALEX PLUS, WHITE, 10 OZ, CARTRIDGE, FAST DRYING, ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SILICONE CAULK, ALEX PLUS, WHITE, 10 OZ, CARTRIDGE, FAST DRYING, ACRYLIC

SILICONE CAULK, ALEX PLUS, WHITE, 10 OZ, CARTRIDGE, FAST DRYING, ACRYLIC

DAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.16 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP7079878425
  • Mfr. Model # 7079878425
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.21 lbs

Product Details

This ALEX PLUS silicone caulk comes in a 10 ounce cartridge. It is designed for use on window, door, siding and trim and meets the standards for ASTM C834, VOC Compliant. This silicone caulk has a working time of 10 minutes, plus it is mildew resistant and mold resistant.

Technical Specs

  • Item Silicone Caulk
  • Application Window, Door, Siding and Trim
  • Container Type Cartridge
  • Sealant Properties Flexible, Low Odor
  • Full Cure Time 1 day
  • Minimum Performance Temperature -20 Degrees F
  • For Use On Surface Material Concrete, Glass, Masonry, Metal, Wood
  • Flash Point 212 Degrees F
  • Minimum Application Temperature 40 Degrees F
  • Specific Gravity 1.69
  • Colour White
  • Container Size 10 oz
  • Resistance Properties Mildew Resistant, Mold Resistant
  • Standards ASTM C834, VOC Compliant
  • Maximum Performance Temperature 180 Degrees F
  • Working Time 10 min
  • VOC Content Weight 10 g/L
  • Maximum Application Temperature 100 Degrees F
  • Sealant Base Silicone
  • Series ALEX PLUS

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list