!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FARM DUTY MOTOR,PSC,TEAO,1/4 HP,1625 RPM

FARM DUTY MOTOR,PSC,TEAO,1/4 HP,1625 RPM

MARATHON

FARM DUTY MOTOR,PSC,TEAO,1/4 HP,1625 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FARM DUTY MOTOR,PSC,TEAO,1/4 HP,1625 RPM

FARM DUTY MOTOR,PSC,TEAO,1/4 HP,1625 RPM

MARATHON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $324.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSP250
  • Mfr. Model # 5KCP35KNB057S
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.5 lbs

Technical Specs

  • ItemGeneral Purpose Farm Duty Motor
  • Motor DesignPermanent Split Capacitor
  • HP1/4
  • Nameplate RPM1,625
  • PhaseSingle
  • Motor Shaft RotationCW/CCW
  • Frame48Z
  • Full Load Amps3.6/1.8 A
  • Motor Thermal ProtectionAuto
  • Capacitor RequiredYes
  • No. of Speeds1
  • Overall Length10 9/16 in
  • Shaft Length2 1/2 in
  • Stud Size#8-32
  • Usable @ 208VYes
  • Ins. ClassB
  • Max. Ambient Temp.40 Degrees C
  • Motor Frame MaterialSteel
  • Motor Application Farm Duty
  • Motor Enclosure Design Totally Enclosed Non-Ventilated
  • Motor Mounting Type Cradle Base
  • Voltage 115/230V AC
  • Motor Service Factor 1
  • Motor Sub Application Direct Drive Fan/Blower
  • Hz 60 Hz
  • Motor Shaft Design Flat
  • Duty Cycle Continuous
  • Nominal Efficiency 65.6 %
  • Mounting Stud Pattern 3 5/8 in x 3 5/8 in
  • Shaft Dia. 1/2 in
  • Standards UL Recognized (E46035), CSA Certified (236833)
  • Usable @ 200V Yes
  • Weight 16 lb
  • Length Less Shaft 8 1/16 in
  • Motor Bearings Ball
  • Motor Mounting Position All Angle
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list