!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CROP DRYER MOTOR, 3,3, 510 NAMEPLATE RPM, 230 V AC, 145TZ, AUTO, KEYED, RIGID BASE

CROP DRYER MOTOR, 3,3, 510 NAMEPLATE RPM, 230 V AC, 145TZ, AUTO, KEYED, RIGID BASE

MARATHON MOTORS

CROP DRYER MOTOR, 3,3, 510 NAMEPLATE RPM, 230 V AC, 145TZ, AUTO, KEYED, RIGID BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CROP DRYER MOTOR, 3,3, 510 NAMEPLATE RPM, 230 V AC, 145TZ, AUTO, KEYED, RIGID BASE

CROP DRYER MOTOR, 3,3, 510 NAMEPLATE RPM, 230 V AC, 145TZ, AUTO, KEYED, RIGID BASE

MARATHON MOTORS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,127.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG26ZY47
  • Mfr. Model # 145TBDR5309
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • ItemCrop Dryer Motor
  • Motor DesignCapacitor-Start/Run
  • HP3
  • Nameplate RPM3,510
  • PhaseSingle
  • Motor Shaft RotationCW/CCW
  • Frame145TZ
  • Full Load Amps13 A
  • Motor Thermal ProtectionAuto
  • Capacitor RequiredYes
  • No. of Speeds1
  • Shaft Dia.7/8 in
  • StandardsCSA Certified, UL Recognized
  • Usable @ 208VNo
  • Includes34" Leads, Keyed Shaft with 1/4-20 Tapped Hole
  • Length Less Shaft10 11/16 in
  • Motor BearingsBall
  • Motor Frame MaterialSteel
  • FinishGray
  • Motor Application Farm Duty
  • Motor Enclosure Design Open Dripproof Air-Over
  • Motor Mounting Type Rigid Base
  • Voltage 230V AC
  • Motor Service Factor 1.5
  • Motor Sub Application Crop Dryer
  • Hz 60 Hz
  • Motor Shaft Design Keyed
  • Duty Cycle Continuous
  • Nominal Efficiency 81.5 %
  • Overall Length 13 3/4 in
  • Shaft Length 3 in
  • Usable @ 200V No
  • Weight 43 lb
  • Ins. Class F
  • Max. Ambient Temp. 40 Degrees C
  • Motor Efficiency Group Standard Efficient
  • Motor Mounting Position Horizontal
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list