!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FAN WHEEL FOR 2C890

FAN WHEEL FOR 2C890

DAYTON

FAN WHEEL FOR 2C890 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FAN WHEEL FOR 2C890

FAN WHEEL FOR 2C890

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $458.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2ZB39
  • Mfr. Model # 2ZB39
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.49 lbs

Technical Specs

  • Item Replacement Blower Wheel
  • Wheel Type Forward-Curved
  • Wheel Diameter 10 5/8 in
  • Wheel Material Steel
  • Wheel Hub Position Outside
  • Maximum Speed 1,750 RPM
  • Blade Width 5.1 in
  • Includes Set Screws
  • Compatible with Series Single Inlet Forward Curved Direct Drive Blowers
  • Wheel Material Finish Epoxy Coated
  • Product Type Replacement Blower Wheel
  • Number of Inlets 1
  • Bore Diameter 5/8 in
  • Hub Type Not Applicable
  • Wheel Construction Tabbed
  • Number of Blades 16
  • Includes Set Screws Yes
  • Compatible with Brand Dayton
  • Compatible with Manufacturer Model Number 100-11-3142
  • Wheel Material Grade 1008

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list