!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FAN WALL 8IN

FAN WALL 8IN

BROAN

FAN WALL 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FAN WALL 8IN

FAN WALL 8IN

BROAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $247.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4C706
  • Mfr. Model # 4C706
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1866
  • Shipping Weight 12.4 lbs

Technical Specs

  • Item Exhaust Fan
  • Duct Diameter 8 in
  • For Maximum Wall Thickness 9 1/2 in
  • Housing Material Steel
  • Includes Backdraft Damper
  • Maximum Coverage Area 195 sq ft
  • Motor Speed 1,925 RPM
  • Number of Fans 1
  • Overall Height 9 1/4 in
  • Phase 1
  • Nameplate Voltage 120V AC
  • Vent Design Ductless
  • Full Load Current 1.8 A
  • Manufacturer Warranty Length 1 yr
  • Thermal Protection Yes
  • Control Type No Switch on Unit
  • Exhaust Airflow @ 0.000 in SP 180 cfm
  • For Minimum Wall Thickness 4 1/2 in
  • Housing Finish Galvanized
  • Maximum Airflow 200 cfm
  • Maximum Noise Level 9 sones
  • Mounting Location Wall
  • Overall Depth 11 1/2 in
  • Overall Width 11 1/2 in
  • Duct Shape Round
  • Includes Motor Yes
  • Frequency 60 Hz
  • Includes Grill Yes
  • Standards HVI(R) Certified
  • Wattage 89.2 W

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: HVI(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list