!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FAN SHROUD AIR FILTER, FOR USE WITH 32 IN DIA. CIRCULATORS, MERV 4, POLYESTER

FAN SHROUD AIR FILTER, FOR USE WITH 32 IN DIA. CIRCULATORS, MERV 4, POLYESTER

AIR HANDLER

FAN SHROUD AIR FILTER, FOR USE WITH 32 IN DIA. CIRCULATORS, MERV 4, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FAN SHROUD AIR FILTER, FOR USE WITH 32 IN DIA. CIRCULATORS, MERV 4, POLYESTER

FAN SHROUD AIR FILTER, FOR USE WITH 32 IN DIA. CIRCULATORS, MERV 4, POLYESTER

AIR HANDLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.01 / EACH

EHC: EHC :
Min Qty 12 = $564.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2TE91
  • Mfr. Model # 2TE91
  • UNSPSC # 40101605
  • CATALOGUE PAGE # 1929
  • Shipping Weight 0.2 lbs

Product Details

This round fan shroud air filter fits a circulator with 32 inches diameter. The MERV 4 filter removes particles greater than 10 microns. It is made with polyester media that has hook and loop closures. The maximum temperature of this filter is 150 degrees Fahrenheit.

Technical Specs

  • Air Filter Item Fan Shroud Air Filter
  • Fits Fan Guard Dia. 32 in
  • Media Weight 3.3 oz/sq yd
  • Performance Rating MERV 4
  • Filters Out MERV 1-4 Pollen, Dust Mites, Cockroach Debris, Sanding Dust, Spray Paint Dust, Textile Fibers, Carpet Fibers
  • Max. Temp. 150 Degrees F
  • Style - Air Filters Round
  • Media Material Polyester
  • Closure Type - Air Filters Hook and Loop
  • Media Colour Green
  • Removes Particles Down To Greater than 10.0 microns
  • Item Fan Shroud Filter

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list