!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHUTTER MOUNT EXHAUST FAN, 16 IN BLADE, 1 SPEED, 1/15 HP, TOTALLY ENCLOSED AIR OVER, 1,850 CFM

SHUTTER MOUNT EXHAUST FAN, 16 IN BLADE, 1 SPEED, 1/15 HP, TOTALLY ENCLOSED AIR OVER, 1,850 CFM

LFI

SHUTTER MOUNT EXHAUST FAN, 16 IN BLADE, 1 SPEED, 1/15 HP, TOTALLY ENCLOSED AIR OVER, 1,850 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHUTTER MOUNT EXHAUST FAN, 16 IN BLADE, 1 SPEED, 1/15 HP, TOTALLY ENCLOSED AIR OVER, 1,850 CFM

SHUTTER MOUNT EXHAUST FAN, 16 IN BLADE, 1 SPEED, 1/15 HP, TOTALLY ENCLOSED AIR OVER, 1,850 CFM

LFI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $672.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LDRAX16-1VHE
  • Mfr. Model # AX16-1VHE
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1852
  • Shipping Weight 26.0 lbs

Product Details

Variable speed 16 inch wall exhaust fan with OSHA guard. Sturdily constructed, direct drive, horizontal discharge for industrial, commercial and farm applications. Constructed from all-aluminum extrusions.

Technical Specs

  • ItemShutter Mount Exhaust Fan
  • Blade Diameter16 in
  • Control TypeRotary Dial
  • Exhaust Airflow @ 0.000 in SP1,850 cfm
  • For Cut-Out Width18 in
  • For Minimum Wall Thickness5 in
  • Frame MaterialAluminum
  • Guard MaterialSteel
  • Housing MaterialAluminum
  • IncludesShutter
  • Maximum Airflow1,850 cfm
  • Motor EnclosureTotally Enclosed Air Over
  • Motor Speed1,450 RPM
  • Noise Level @ 0.000 in SP @ 5 ft12 sones
  • Number of Blades3
  • Number of Speeds1
  • Overall Diameter20 3/4 in
  • Overall Width20 3/4 in
  • Supply Airflow @ 0.000 in SP1,850 cfm
  • Exhaust Airflow @ 0.100 in SP1,750 cfm
  • Fan StyleShutter-Mounted
  • Method of ConstructionStamped
  • Vent DesignDuctless
  • Bearing TypeSleeve
  • Exhaust Airflow @ 0.250 in SP1,550 cfm
  • Frequency50 Hz
  • Includes GrillGrill Not Included
  • Maximum Ambient Operating Temperature104 Degrees F
  • Motor Type3-Phase
  • StandardsOSHA Compliant
  • Wattage115 W
  • Assembled Assembled
  • Blade Material Aluminum
  • Drive Type Direct Drive
  • For Cut-Out Height 18 in
  • For Maximum Wall Thickness 5 in
  • Frame Finish Chrome-Plated
  • Guard Finish Chrome
  • Guard Type Intake
  • Housing Finish Aluminum
  • Includes Dehumidistat Dehumidistat Not Included
  • Maximum Noise Level 12 sones
  • Motor Horsepower 1/15 hp
  • Mounting Location Wall
  • Noise Level @ 0.100 in SP @ 5 ft 11.3 sones
  • Number of Fans 1
  • Overall Depth 16 in
  • Overall Height 20 3/4 in
  • Phase 1
  • Nameplate Voltage 115V AC
  • Electrical Connection Hardwired
  • Includes Motor Motor Included
  • Speed Controllable Speed Controllable
  • Ventilation Type Exhaust
  • Exhaust Airflow @ 0.125 in SP 1,700 cfm
  • For Cut-Out Length 18 in
  • Full Load Current 1 A
  • Manufacturer Warranty Length 1 yr
  • Motor Insulation Class B
  • Mounting Orientation Horizontal
  • Thermal Protection Auto
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list