!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHUTTER MOUNTED EXHAUST FAN, 1700 RPM, 115 VAC, 50 HZ, 12 IN, 16 3/4 X 16 3/4 IN, ALUMINUM/STEEL

SHUTTER MOUNTED EXHAUST FAN, 1700 RPM, 115 VAC, 50 HZ, 12 IN, 16 3/4 X 16 3/4 IN, ALUMINUM/STEEL

LFI

SHUTTER MOUNTED EXHAUST FAN, 1700 RPM, 115 VAC, 50 HZ, 12 IN, 16 3/4 X 16 3/4 IN, ALUMINUM/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHUTTER MOUNTED EXHAUST FAN, 1700 RPM, 115 VAC, 50 HZ, 12 IN, 16 3/4 X 16 3/4 IN, ALUMINUM/STEEL

SHUTTER MOUNTED EXHAUST FAN, 1700 RPM, 115 VAC, 50 HZ, 12 IN, 16 3/4 X 16 3/4 IN, ALUMINUM/STEEL

LFI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $740.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LDRAX12-1V
  • Mfr. Model # AX12-1V
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1852
  • Shipping Weight 25.0 lbs

Product Details

This variable speed shutter-mounted exhaust fan features three aluminum blades, an enclosed air-over PSC motor, a chrome-plated aluminum frame, and a chrome-plated steel guard. It measures 16 3/4 x 16 3/4 inches, has a blade diameter of 12 inches, and a maximum depth of 12 inches. This 50 Hz exhaust fan has a voltage of 115/230 VAC, a motor RPM of 1700, and a maximum ambient temperature of 104 Degrees F. It has auto thermal protection, class B motor insulation, and includes a shutter.

Technical Specs

  • ItemExhaust Fan
  • Blade Diameter12 in
  • Exhaust Airflow @ 0.000 in SP1,650 cfm
  • Frame MaterialAluminum
  • IncludesIntake Guard, Shutter
  • Motor EnclosureTotally Enclosed Air Over
  • Motor Speed1,700 RPM
  • Number of Blades3
  • Overall Depth16 in
  • Overall Width16 3/4 in
  • Nameplate Voltage115/230V AC
  • Bearing TypeBall
  • Exhaust Airflow @ 0.250 in SP1,400 cfm
  • Full Load Current5 A
  • Motor InsulationClass B
  • StandardsOSHA
  • Assembled Assembled
  • Blade Material Steel
  • Frame Finish Aluminum
  • Guard Material Chrome Plated Wire
  • Maximum Noise Level 11 sones
  • Motor Horsepower 1/3 hp
  • Noise Level @ 0.000 in SP @ 5 ft 11 sones
  • Number of Speeds 1
  • Overall Height 16 3/4 in
  • Phase 1
  • Ventilation Type Exhaust
  • Exhaust Airflow @ 0.125 in SP 1,525 cfm
  • Frequency 50 Hz
  • Maximum Ambient Operating Temperature 40 Degrees C
  • Motor Type PSC
  • Thermal Protection Thermal Protection
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list