!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FAN COIL THERMOSTAT,24-277V AC

FAN COIL THERMOSTAT,24-277V AC

JOHNSON CONTROLS

FAN COIL THERMOSTAT,24-277V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FAN COIL THERMOSTAT,24-277V AC

FAN COIL THERMOSTAT,24-277V AC

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $330.71 / EACH

EHC: EHC :
Min Qty 2 = $661.42

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCT46SDA1C
  • Mfr. Model # T46SDA-1C
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Fan Coil Thermostat
  • Changeover Type Manual
  • Control Type Exposed Dial
  • Differential Type Fixed
  • Display Type Analog
  • Fan Settings Hi-Med-Low
  • Housing Material Plastic
  • Includes Positive Off Yes
  • Minimum Control Temperature 40 Degrees F
  • Mounting Direction Horizontal, Vertical
  • Overall Depth 2 15/16 in
  • Overall Width 4 7/8 in
  • Shape Rectangle
  • Switch Type SPDT
  • Temperature Differential 3 Degrees F
  • Temperature Scale Celsius/Fahrenheit
  • Thermostat Type Line Voltage
  • Contact Rating 24 to 277V AC
  • Full Load Amps @ 120V AC 12 A
  • Full Load Amps @ 277V AC 5.2 A
  • Locked Rotor Amps @ 120V 34.8
  • Mounting Location Box
  • Number of Relay Outputs 0
  • Pilot Duty Rating 24 to 277V AC
  • Standards CSA, UL
  • Application Heat and Cool
  • Compatible System Type Fan Coil Unit
  • Dehumidification Control No
  • Digit Size Easy Read
  • Dual Transformer Compatible No
  • Housing Colour Beige
  • Humidification Control No
  • Key Features Concealed Setpoint Adjustment, Low and High Temperature Dial Stop
  • Maximum Control Temperature 90 Degrees F
  • Number of Pipes 1
  • Overall Height 4 11/16 in
  • Programming Capability Not Programmable
  • Switch Action Open/Close on Rise
  • System Settings Cool-Heat-Off
  • Temperature Readout No
  • Temperature settings per day Manual Adjust
  • Voltage 24 to 277V AC
  • Electrical Connection Type Hardwired
  • Full Load Amps @ 240V AC 6 A
  • Housing Type Plastic
  • Locked Rotor Amps @ 240V 17.4
  • Number of Relay Inputs 0
  • Number of Switches 2
  • Sensor Type Temperature
  • Temperature Limiting Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list