FAN AXIAL SQUARE 117CFM 230V
FAN AXIAL SQUARE 117CFM 230V
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Axial fan, square, 115 CFM @ 0.000-In SP, voltage 230 AC, 60/50 Hz, single phase, amps 0.12, watts 21, Fan RPM 3100, 49 dBA, height 4-11/16 inch, width 4-11/16 inch, depth 1-1/2 inch, mounting holes O C 4-1/8 inch.
Technical Specs
- Item Standard Square Axial Fan
- Mounting Eye O.C. 4 1/8 in
- Depth 1 1/2 in
- CFM @ 0.000-In. SP 115/95 cfm
- Voltage 230V AC
- Amps 0.12/0.14 A
- Sound Level 50/45
- Mounting Position Vertical or Horizontal
- RPM 3150/2850 RPM
- Motor Insulation Class A
- Max. Ambient Temp. 158 Degrees F
- Housing Material Aluminum
- Requires Cord Set (Not Included)
- Environmental Applications Equipment Cooling
- Fan Shape Square
- Height 4 11/16 in
- Width 4 11/16 in
- Watts 21/22 W
- Hz 60/50 Hz
- Electrical Connection - Fans Terminals
- IP Rating IP20
- Bearing Type Ball
- Motor Design Shaded Pole
- Thermal Protection Impedance
- Blade Material Polybutylene
- Colour Black
- Standards RoHS Compliant, UL Recognized
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.44
/ EACH
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$232.26
/ PACKAGE
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.78
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.50
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$251.76
/ PACKAGE