!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FAN 16IN DUCT INLINE

FAN 16IN DUCT INLINE

FANTECH

FAN 16IN DUCT INLINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FAN 16IN DUCT INLINE

FAN 16IN DUCT INLINE

FANTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,120.02 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6XZ78
  • Mfr. Model # 6XZ78
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1865
  • Shipping Weight 56.0 lbs

Technical Specs

  • Item In-Line Duct Fan
  • Airflow @ 0.000 in SP 2,952 cfm
  • Motor Output Power 678 W
  • Nameplate Voltage 120V AC
  • Number of Speeds 1
  • Overall Height 18 3/4 in
  • Application General Purpose
  • Housing Material Galvanized Steel
  • Includes Mounting Plate and Extension
  • Speed Control Included No
  • Bearing Type Ball Bearing
  • Motor Enclosure Totally Enclosed
  • Standards AMCA, UL
  • For Fan Type Centrifugal Duct Fan
  • Duct Diameter 16 in
  • Motor IP Rating IP54
  • Phase 1
  • Overall Diameter 19 3/4 in
  • Overall Width 19 3/4 in
  • High-Efficiency Motor No
  • Motor Speed 1,600 RPM
  • Maximum Inlet Air Temperature 140 Degrees F
  • Speed Controllable Yes
  • Housing Finish Galvanized Steel
  • Mounting Orientation Horizontal or Vertical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list