!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FAN 115/230V TUBEAXIAL W/DRIVE PKG

FAN 115/230V TUBEAXIAL W/DRIVE PKG

DAYTON

FAN 115/230V TUBEAXIAL W/DRIVE PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FAN 115/230V TUBEAXIAL W/DRIVE PKG

FAN 115/230V TUBEAXIAL W/DRIVE PKG

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,395.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG7AF81
  • Mfr. Model # 7AF81
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1862
  • Shipping Weight 209.42 lbs

Technical Specs

  • Item Tubeaxial Fan
  • Includes Drive Package Yes
  • Blade Diameter 30 in
  • Phase 1
  • Airflow @ 0.000 in SP 8,940 cfm
  • Assembly Unassembled
  • Blade Material Aluminum
  • Number of Blades 6
  • Motor Enclosure Open Dripproof
  • Bolt Circle Diameter 32 1/4 in
  • Bearing Type Ball Bearing
  • Brake Horsepower 71/100 hp
  • Exhaust Airflow @ 0.000 in SP 8,940 cfm
  • Exhaust Airflow @ 0.250 in SP 7,463 cfm
  • Frequency 60 Hz
  • Housing Finish Baked Enamel
  • Maximum Ambient Temperature 104 Degrees F
  • Maximum Inlet Air Temperature 200 Degrees F
  • Motor Type Capacitor-Start
  • Noise Level 24 sones@ 0.250 in SP and 5 ft
  • Overall Height 46 5/8 in
  • Propeller Shaft Diameter 1 1/4 in
  • Resistance Properties Rust Resistant
  • Spark Resistant Construction Type B
  • Drive Type Belt Drive
  • Includes Motor Yes
  • Nameplate Voltage 115/230V AC
  • Motor Horsepower 3/4 hp
  • Maximum Noise Level @ 5 Feet 24 sones
  • For Air Type Clean Air
  • Housing Material Steel
  • Number of Speeds 1
  • Standards AMCA
  • Airflow @ 0.250 in Static Pressure 7,463 cfm
  • Body Diameter 30 5/8 in
  • Current 11.2/5.6 A
  • Exhaust Airflow @ 0.125 in SP 8,257 cfm
  • Features Streamlined Belt Tunnel
  • Hazardous Location Specification Not Rated
  • Includes Belt Guard
  • Maximum Fan Speed 841 RPM
  • Motor Speed 3,450 RPM
  • Mounting Orientation Horizontal, Vertical
  • Overall Diameter 33 5/8 in
  • Overall Length 24 in
  • Replacement Fan Blade Part Number 3C418
  • Safety Features Spark Resistant Aluminum Blade, Spark Resistant Propellers

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list