!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FAN,IN LINE,400 CFM

FAN,IN LINE,400 CFM

BROAN

FAN,IN LINE,400 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FAN,IN LINE,400 CFM

FAN,IN LINE,400 CFM

BROAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $766.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4TR57
  • Mfr. Model # 4TR57
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1867
  • Shipping Weight 32.25 lbs

Technical Specs

  • Item In-Line Ceiling Exhaust Fan
  • Duct Diameter Not Applicable
  • Duct Width 18 1/2 in
  • Nameplate Voltage 120V AC
  • Exhaust Airflow @ 0.250 in SP 360 cfm, 372 cfm
  • Fan Wattage 146 W
  • Full Load Current 1.4 A
  • Motor Output Power 146 W
  • Mounting Type Mounting Brackets
  • Overall Depth 12 1/4 in
  • Overall Width 21 1/2 in
  • Profile Height Family Low
  • Standards UL/cUL
  • Noise Level @ 0.125 in SP @ 5 ft 1.7 sones
  • Blower Wheel Material Polymeric
  • Grille Colour White
  • Heater Without Heater
  • Includes Grill No
  • Inlet Width 18 1/2 in
  • Maximum Airflow 450 cfm
  • Motor Insulation Class B
  • Mounting Location Inline
  • Noise Level @ 0.000 in SP @ 5 ft 1.6 sones
  • Sensor Type None
  • Discharge Direction Horizontal
  • Duct Height 4 1/2 in
  • Duct Shape Rectangular
  • Exhaust Airflow @ 0.100 in SP 415 cfm
  • Noise Level @ 0.100 in SP @ 5 ft 1.6 sones, 1.7 sones
  • Frequency 60 Hz
  • Housing Material Steel
  • Motor Type Permanent Split Capacitor
  • Number of Speeds Variable
  • Overall Height 11 3/4 in
  • Phase 1
  • Profile Width Family Double-Wide
  • Motor Enclosure Open
  • Noise Level @ 0.250 in SP @ 5 ft 2 sones
  • Exhaust Airflow @ 0.000 in SP 450 cfm
  • Grille Material Plastic
  • Includes Automatic Backdraft Damper, Mounting Brackets
  • Inlet Height 4 1/2 in
  • Lighted Without Light
  • Maximum Noise Level 1.6 sones
  • Motor Speed 775 RPM, 875 RPM
  • Mounting Orientation Horizontal, Vertical
  • Roomside Installation No
  • Vent Design Ducted

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list