!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FAN,BATHROOM EXHAUST

FAN,BATHROOM EXHAUST

BROAN

FAN,BATHROOM EXHAUST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FAN,BATHROOM EXHAUST

FAN,BATHROOM EXHAUST

BROAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $481.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4LA36
  • Mfr. Model # 4LA36
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1864
  • Shipping Weight 13.25 lbs

Technical Specs

  • Item Bathroom Fan
  • Duct Diameter 6 in
  • Housing Finish Galvanized
  • Heater Without Heater
  • Mounting Location Ceiling
  • Maximum Noise Level 1.4 sones
  • Maximum Coverage Area 140 sq ft
  • Overall Depth 10 1/2 in
  • Overall Width 11 3/8 in
  • Phase 1
  • Nameplate Voltage 120V AC
  • Grille Material Polymeric
  • Exhaust Airflow @ 0.250 in SP 120 cfm
  • Frequency 60 Hz
  • Grille Colour White
  • Grille Width 14 in
  • Includes Light Bulbs No
  • Motor Type Permanently Lubricated
  • Profile Width Family Single-Wide
  • Standards ENERGY STAR Certified, HVI Certified, UL Listed
  • Discharge Direction Horizontal
  • Duct Shape Round
  • Housing Material Steel
  • Includes Damper, Hanger Bars, Non Metallic Duct Connector, Spacer for Mounting to Ceiling Joist
  • Exhaust Airflow @ 0.100 in SP 150 cfm
  • Noise Level @ 0.100 in SP @ 5 ft 1.4 sones
  • Number of Speeds 1
  • Overall Height 7 5/8 in
  • Lighted Without Light
  • Sensor Type None
  • Profile Height Family Medium
  • Vent Design Ducted
  • Wattage 58 W
  • Full Load Current 0.5 A
  • Grille Length 13 in
  • Includes Grill Yes
  • Motor Speed 770 RPM
  • Mounting Type Directly to Stud or Joist
  • Roomside Installation No

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
    Green Certification or Other Recognition: ENERGY STAR(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list