!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FAN,BATHROOM,0.9 A

FAN,BATHROOM,0.9 A

BROAN

FAN,BATHROOM,0.9 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FAN,BATHROOM,0.9 A

FAN,BATHROOM,0.9 A

BROAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4C374
  • Mfr. Model # 4C374
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1864
  • Shipping Weight 3.3 lbs

Technical Specs

  • Item Bathroom Fan
  • Duct Diameter 3 in
  • Housing Finish Galvanized
  • Heater Without Heater
  • Mounting Location Ceiling, Wall
  • Maximum Noise Level 4 sones
  • Maximum Coverage Area 45 sq ft
  • Overall Depth 7 1/2 in
  • Overall Width 7 1/4 in
  • Phase 1
  • Nameplate Voltage 120V AC
  • Grille Material Polymeric
  • Frequency 60 Hz
  • Grille Colour White
  • Grille Width 9 in
  • Includes Light Bulbs No
  • Mounting Orientation Horizontal
  • Profile Width Family Single-Wide
  • Standards HVI Certified, UL Listed
  • Discharge Direction Horizontal
  • Duct Shape Round
  • Housing Material Steel
  • Includes Mounting Brackets, Duct Connector, Round Damper
  • Exhaust Airflow @ 0.100 in SP 50 cfm
  • Noise Level @ 0.100 in SP @ 5 ft 4 sones
  • Number of Speeds 1
  • Overall Height 3 5/8 in
  • Lighted Without Light
  • Sensor Type None
  • Profile Height Family Low
  • Vent Design Ducted
  • Full Load Current 0.9 A
  • Grille Length 9 1/2 in
  • Includes Grill Yes
  • Motor Type Permanently Lubricated
  • Mounting Type Flanges With Keyhole Slots
  • Roomside Installation No

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list