!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACIAL TISSUE, SIGNATURE, 2-PLY, CUBE, 90 SHEETS, 36 PK

FACIAL TISSUE, SIGNATURE, 2-PLY, CUBE, 90 SHEETS, 36 PK

CASCADES PRO

FACIAL TISSUE, SIGNATURE, 2-PLY, CUBE, 90 SHEETS, 36 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FACIAL TISSUE, SIGNATURE, 2-PLY, CUBE, 90 SHEETS, 36 PK

FACIAL TISSUE, SIGNATURE, 2-PLY, CUBE, 90 SHEETS, 36 PK

CASCADES PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $116.24 / CASE of 36

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTGF710
  • Mfr. Model # F710
  • UNSPSC # 14111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.1 lbs

Product Details

This Signature facial tissue is made of two-ply virgin fibre paper with recycled content. It comes in white and each sheet measures 8 length x 8 inches width. The facial tissue comes in a cube box and has 36 packs per unit with 90 sheets in each pack.

Technical Specs

  • ItemFacial Tissues
  • ColourWhite
  • Number of Sheets90
  • Sheet Width8 in
  • Container Height14.265 in
  • Container Width13.945 in
  • Tissue Box Type Cube
  • Product Series Cascades PRO Signature(R)
  • Ply 2
  • Sheet Length 8 in
  • Container Length 29.82 in
  • Features Superior softness and quality, Adds a luxurious touch to your restrooms and commercial establishments, Cube format for more convenience
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list