!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACIAL TISSUE, FLAT, ANGEL SOFT PROFESSIONAL SERIES, 96 SHEETS, 2 PLY, 54 PK

FACIAL TISSUE, FLAT, ANGEL SOFT PROFESSIONAL SERIES, 96 SHEETS, 2 PLY, 54 PK

GEORGIA-PACIFIC

FACIAL TISSUE, FLAT, ANGEL SOFT PROFESSIONAL SERIES, 96 SHEETS, 2 PLY, 54 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FACIAL TISSUE, FLAT, ANGEL SOFT PROFESSIONAL SERIES, 96 SHEETS, 2 PLY, 54 PK

FACIAL TISSUE, FLAT, ANGEL SOFT PROFESSIONAL SERIES, 96 SHEETS, 2 PLY, 54 PK

GEORGIA-PACIFIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $305.34 / PACKAGE of 54

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53MG67
  • Mfr. Model # 47580
  • UNSPSC # 14111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Product Details

This Angel Soft Professional facial tissue is made of two-ply paper with a minimum of 10% post-consumer recycled content. It comes in white and each sheet measures 7 3/4 length x 8 1/4 inches width. The facial tissue comes in a flat box that measures 8 1/8 length x 4 1/2 width x 1 1/2 inches height and has 54 packs per unit with 96 sheets in each pack.

Technical Specs

  • ItemFacial Tissue
  • ColourWhite
  • Number of Sheets96
  • Sheet Width7 3/4 in
  • Container Height1 1/2 in
  • Container Width4 1/2 in
  • Tissue Box Type Flat
  • Product Series Angel Soft Professional Series(R)
  • Ply 2
  • Sheet Length 8 1/4 in
  • Container Length 8 1/8 in
  • Features Fits in Cube, Flat and Wall-Mounted Facial Tissue Dispensers, Color Indicator Sheets to Indicate Time to Replace The Box, EZ Access(R) Packaging
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 10% Post-Consumer Recycled Content
    Green Certification or Other Recognition: Sustainable Forest Initiative (SFI)(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list