!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACESHIELD ASSEMBLY,10.8 CAL/CM2,10IN W

FACESHIELD ASSEMBLY,10.8 CAL/CM2,10IN W

HONEYWELL SALISBURY

FACESHIELD ASSEMBLY,10.8 CAL/CM2,10IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FACESHIELD ASSEMBLY,10.8 CAL/CM2,10IN W

FACESHIELD ASSEMBLY,10.8 CAL/CM2,10IN W

HONEYWELL SALISBURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $268.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG60HR87
  • Mfr. Model # AS1000FBSPL
  • UNSPSC # 46181707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • ANSI Dust/Splash RatingNot Rated for Dust or Splash
  • Arc Flash PPE Category2
  • Face Shield ComponentFace Shield
  • FeaturesFull Color View, Arc Flash Protection
  • Headgear MaterialHDPE
  • Includes Anti-Fog Visor CoatingYes
  • Includes Scratch-Resistant Visor CoatingYes
  • Visor ColourBronze
  • Visor MaterialPolycarbonate
  • Visor Width13 3/4 in
  • For Use WithFull Brim Hard Hats
  • ATPV Rating 10.8 cal/sq cm
  • Dielectric Protection Yes
  • Face Shield Type Hard Hat Face Shield
  • Headgear Colour Orange
  • Headgear Style Full Crown
  • Includes Anti-Static Visor Coating No
  • Standards ANSI Z87.1-S+, NFPA 70E PPE Category 2, ASTM F2178
  • Visor Height 10 in
  • Visor Thickness 0.06 in
  • Item Face Shield Assembly
  • Visor Visibility Type True Color
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list