!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FACE COVER, DUAL LAYER, GREY, UNIVERSAL, REUSABLE, 3½ X 4 IN, ADJUSTABLE EAR LOOP

FACE COVER, DUAL LAYER, GREY, UNIVERSAL, REUSABLE, 3½ X 4 IN, ADJUSTABLE EAR LOOP

HONEYWELL NORTH

FACE COVER, DUAL LAYER, GREY, UNIVERSAL, REUSABLE, 3½ X 4 IN, ADJUSTABLE EAR LOOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FACE COVER, DUAL LAYER, GREY, UNIVERSAL, REUSABLE, 3½ X 4 IN, ADJUSTABLE EAR LOOP

FACE COVER, DUAL LAYER, GREY, UNIVERSAL, REUSABLE, 3½ X 4 IN, ADJUSTABLE EAR LOOP

HONEYWELL NORTH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.30 / EACH

EHC: EHC :
Min Qty 12 = $459.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NONLM500WF
  • Mfr. Model # LM-500-WF
  • UNSPSC # 46182001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

This dual-layer textile face cover with filter comes in dark grey and measures 3 1/2 width x 4 inches height. The reusable/washable universal base face cover has an adjustable ear loop attachment and features an adjustable nose clip.

Technical Specs

  • Item Face Mask
  • Mask Style Earloop Mask
  • Mask Brand Honeywell
  • Mask Attachment Type Ear Loops
  • Washable Yes
  • Colour Grey
  • ASTM Splash Rating Not Rated
  • Standards ASTM F2100-19
  • Hazard Risk Category (HRC) Not Rated
  • Mask Size Universal
  • Mask Material Textile
  • Number of Layers 2-Ply
  • Disposable/ Reusable Reusable
  • Individually Packaged No
  • NIOSH Rating Not Rated
  • ISO Cleanroom Class Not Rated
  • Features 4-Way Stretch, Replaceable Filter
  • Nose Clip Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list