!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Executive Chair,Leather Upholstery

Executive Chair,Leather Upholstery

APPROVED VENDOR

Executive Chair,Leather Upholstery close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Executive Chair,Leather Upholstery

Executive Chair,Leather Upholstery

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $338.09 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG452R28
  • Mfr. Model # 452R28
  • UNSPSC # 56101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.8 lbs

Technical Specs

  • Office Chair Style Executive Chair
  • Back Colour Family Black
  • Seat Material Leather
  • Nominal Seat Height Range 20 in to 23 in
  • Weight Capacity 275 lb
  • Seat Height Min. 19-1/2"
  • Back Height 31 po
  • Caster Type Multisurface
  • Overall Width 27 1/2 in
  • Seat Width 20-1/2 po
  • Back Width 20-1/2 po
  • Number of Glides 0
  • Back Colour Black
  • Seat Tilt Forward 15 Degrees
  • Back Tilt Backward Aucun
  • Base Material Nylon
  • Features Leather Upholstery
  • Item Executive Chair
  • Back Material Family Leather
  • Back Material Leather
  • Seat Colour Black
  • Assembled/Unassembled Unassembled
  • Seat Height Max. 23"
  • Arm Style Fixed
  • Overall Height 49 1/2 in
  • Overall Depth 29-1/2 po
  • Seat Depth 20 po
  • Number of Casters 5
  • Cushion Thickness 3-1/2 in
  • Seat Tilt Backward 15 Degrees
  • Back Tilt Forward Aucun
  • Base Style 5-Star
  • Base Colour Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list