!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Electric Actuator,210 in.-lb.,-4 to 122

Electric Actuator,210 in.-lb.,-4 to 122

JOHNSON CONTROLS

Electric Actuator,210 in.-lb.,-4 to 122 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Electric Actuator,210 in.-lb.,-4 to 122

Electric Actuator,210 in.-lb.,-4 to 122

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $583.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCM9124JGC2
  • Mfr. Model # M9124-JGC-2
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Item Actuator
  • Signal Type Floating Point
  • Input Voltage 24V AC/DC
  • Contact Form SPDT
  • For Use With Building Automation Systems Building Automation System Compatible
  • IP Rating IP42
  • Time to Close 175 sec
  • Shaft Rotation CW/CCW
  • Mounting Type Direct Mount
  • Minimum Operating Temperature -4 Degrees F
  • Overall Width 4 1/4 in
  • For Shaft Shape Round, Square
  • Number of Auxiliary Switches 2
  • Overall Depth 2 5/8 in
  • Power Consumption 7.5 VA
  • For Shaft Width 5/8 in
  • Includes Anti-Rotation Bracket
  • Valve Application Damper and Valve
  • Rated Torque 210 in-lb
  • Output Signal 0 to 10V DC
  • Electrical Connection Type Plug-In
  • NEMA Rating 2
  • Spring Return Non-Spring Return
  • Shaft Type Self-Centering Clamping
  • Stroke Degree 0 to 90 Degrees
  • Maximum Operating Temperature 122 Degrees F
  • Compatible with Series VF4000, VF5000, VG1000, VG7000
  • For Shaft Diameter 3/4 in
  • Application Dampers, Valves
  • Standards CE Certified EMC Directive 2004/108/EC, CSA Certified C22.2 No. 139, File LR85083, Class 3221 02, UL 873 CCN XAPX, File E27734
  • Product Type Actuator
  • For Shaft Height 5/8 in
  • Overall Height 6 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list