This aerosol bedliner remains permanently flexible and can be used for touching up tears, scratches, and chips in spray-in bedliners. The black, chemical-resistant bedliner has an anti-skid coating finish and an application temperature of 21 Degrees C TO 33 Degrees C. It has a 36-hour dry time and a 10-minute dry time when recoating. This product comes in a 467-gram aerosol can. It requires four to six cans to cover an average size pick-up truck bed.
Technical Specs
ItemEz Liner Aerosol Bed Liner
Container Size467 g
Dry Time Recoat10 min.
VOC Content1.2 g/L
Application MethodUsed as An Anti-Skid Coating
ColourBlack
Dry Time36 hr.
FinishAnti-Skid Coating
Application Temperature21 Degrees C - 33 Degrees C