!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EYEWASH STATION,ORANGE,ASSEMBLED,18 IN W

EYEWASH STATION,ORANGE,ASSEMBLED,18 IN W

HUGHES

EYEWASH STATION,ORANGE,ASSEMBLED,18 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYEWASH STATION,ORANGE,ASSEMBLED,18 IN W

EYEWASH STATION,ORANGE,ASSEMBLED,18 IN W

HUGHES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $502.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT10GFEW
  • Mfr. Model # 10GFEW
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.56 lbs

Technical Specs

  • Item Eyewash Station
  • Colour Orange
  • Depth 8 in
  • Width 18 in
  • In Solution Shelf Life 4 mo
  • Includes Wall Mounting Brackets
  • Media Type Water Preservative
  • Mount Type Wall
  • Refill Type Bottle
  • Sub-Brand Justrite Safety Group
  • Tank Material Plastic
  • Installation Type Portable
  • Standards ANSI Z358.1, EN15154
  • Weight Full 93 lb
  • Activation Pull Handle
  • Coverage Eyes
  • Height 30 in
  • Environment General Purpose
  • Included Media Media Sold Separately
  • Maximum Flow Rate 0.4 gpm
  • Minimum Operating Temperature 32 Degrees F
  • Portable Water Supply Type Gravity-Fed
  • Series OptiWash
  • Tank Capacity 10 gal
  • ANSI Compliance Primary
  • Spray Head Material Polypropylene
  • Weight Empty 13 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list