!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EYEWASH PORTABLE HEATED 10 GAL

EYEWASH PORTABLE HEATED 10 GAL

BRADLEY

EYEWASH PORTABLE HEATED 10 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYEWASH PORTABLE HEATED 10 GAL

EYEWASH PORTABLE HEATED 10 GAL

BRADLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,181.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BRDS19-690H
  • Mfr. Model # S19-690H
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 992
  • Shipping Weight 28.7 lbs

Product Details

Ten gallon pressurized tank, twin chrome plated brass, soft flow eyewash heads, and universal identification that thermostatically controls water in weather conditions down to -23 degrees C and uses a standard 120 V grounded power cord.

Technical Specs

  • Item Heated Eyewash Station
  • Coverage Eyes
  • Included Media Media Sold Separately
  • Includes Drench Hose No
  • Minimum Operating Temperature -10 Degrees F
  • Tank Material Stainless Steel
  • Environment Freezing Temperatures
  • Activation Push Plate
  • ANSI Compliance Primary
  • Installation Type Portable
  • Standards ANSI Z358.1-2014
  • Weight Empty 32 lb
  • Width 14 in
  • Colour Yellow
  • Electrical Connection Type Plug-in
  • Includes 510 W, 120V AC Heating Jacket, Inspection Tag, Universal Identification Sign
  • Media Type Water Preservative
  • Tank Capacity 10 gal
  • Voltage 120 V AC
  • Portable Water Supply Type Pressurized
  • Amps 0.7 A
  • Height 38 in
  • Spray Head Diameter 1 in
  • Valve Material Chrome Plated Metal
  • Weight Full 95 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list