!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EYEWASH PORTABLE 37 GALLON ASME SS

EYEWASH PORTABLE 37 GALLON ASME SS

HAWS

EYEWASH PORTABLE 37 GALLON ASME SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYEWASH PORTABLE 37 GALLON ASME SS

EYEWASH PORTABLE 37 GALLON ASME SS

HAWS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13,712.95 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HAW7601.37
  • Mfr. Model # 7601.37
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 992
  • Shipping Weight 167.0 lbs

Product Details

Pressurized 37 gallon ASME rated stainless steel portable unit. Eyewash and body spray provides a reliable source of safety for the irrigation process. Uses optional 9008 cart for site transport.

Technical Specs

  • Item Pressurized Portable Eyewash
  • Coverage Eyes and Face
  • Includes 6 ft Hose, Air Pressure Gauge, Pressure Relief Valve, Tire-Type Air Fill Valve
  • Media Type Water Preservative
  • Tank Capacity 37 gal
  • Environment General Purpose
  • ANSI Compliance Primary
  • Height 46 in
  • Installation Type Portable
  • Minimum Flow Rate 0.5 gpm
  • Standards CSA Certified to ANSI Z358.1, ASME B30. 21, ASME HST-3
  • Valve Material Stainless Steel
  • Weight Full 400 lb
  • Colour Green
  • Included Media Media Sold Separately
  • Includes Drench Hose Yes
  • Minimum Operating Temperature 60 Degrees F
  • Tank Material Stainless Steel
  • Portable Water Supply Type Pressurized
  • Electrical Cord Length 6 ft
  • Hose Length 6 ft
  • Maximum Flow Rate 4 gpm
  • Spray Head Material ABS Plastic
  • Valve Features Pressure Relief Valve, Tire-Type Air Fill Valve
  • Weight Empty 110 lb
  • Width 28 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list