EYEWASH GRAVITY FEED
EYEWASH GRAVITY FEED
BRADLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Safety eyewash - on-site gravity fed includes a wall-mounting bracket: fill cap, & three liners. Meets ANSI Z358.1 - 1998 standards. SEI certified.
Technical Specs
- Item Eyewash Station
- Colour Yellow
- Depth 9 in
- Width 22 in
- In Solution Shelf Life 4 mo
- Includes Inspection Tag, Universal Identification Sign, Wall Mounting Bracket
- Media Type Water Preservative
- Mount Type Counter, Wall
- Refill Type Jug
- Tank Capacity 7 gal
- ANSI Compliance Primary
- Standards ANSI Z358.1-2014, SEI Certified
- Weight Full 60 lb
- Activation Gravity Feed
- Coverage Eyes
- Height 12 in
- Environment General Purpose
- Included Media Media Sold Separately
- Maximum Flow Rate 0.4 gpm
- Minimum Operating Temperature 32 Degrees F
- Portable Water Supply Type Gravity-Fed
- Series On-Site
- Tank Material Plastic
- Installation Type Portable
- Weight Empty 3.5 lb
Alternate Products
-
HONEYWELL FEND-ALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,045.11
/ EACH
-
GUARDIAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$519.79
/ EACH
Related Products
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.10
/ PACKAGE