!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EYEWASH FAUCET MOUNT ANSI APRROVED

EYEWASH FAUCET MOUNT ANSI APRROVED

BRADLEY

EYEWASH FAUCET MOUNT ANSI APRROVED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYEWASH FAUCET MOUNT ANSI APRROVED

EYEWASH FAUCET MOUNT ANSI APRROVED

BRADLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $165.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BRDS19-200B
  • Mfr. Model # S19-200B
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 992
  • Shipping Weight 3.0 lbs

Product Details

Faucet mount eyewash mounts to standard or gooseneck type faucets. Twin sprayheads include a flow control and pop-off dust covers. Eyewash includes a safety sign and inspection tag. Third party certified to meet ANSI Z358.1-2004 standards.

Technical Specs

  • Item Plumbed Eyewash
  • Barrier Free Yes
  • Colour Silver
  • Depth 4 in
  • Width 7 5/8 in
  • For Maximum Wall Thickness 8 in
  • Hazardous Location Rating Not Rated
  • Includes Drench Hose No
  • Inlet Pipe Gender Female
  • Inlet Pipe Thread Type 27 Thread
  • Pipe Material Chrome-Plated Brass
  • Mount Type Faucet
  • ANSI Compliance Primary
  • Handle Material Aluminum
  • Number of Spray Heads 2
  • Spray Head Material Chrome Plated Brass
  • Standards ANSI/ISEA Standard Z358.1
  • Activation Pull Down
  • Bowl Style No Bowl
  • Coverage Eyes
  • Height 5 1/4 in
  • Environment General Purpose
  • For Minimum Wall Thickness 0 in
  • Includes Inspection Tag, Universal Identification Sign
  • Includes Foot Pedal No
  • Inlet Pipe Size 43/50 in
  • Minimum Operating Temperature 32 Degrees F
  • Series Classic
  • ADA Compliant No
  • Assembly Assembled
  • Installation Type Plumbed
  • Spray Head Diameter 1 1/2 in
  • Spray Head Style Covered
  • Valve Material Chrome Plated Brass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list