!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHOULDER EYEBOLT, LOAD 2600 LB, 3 31/32 IN L, SHANK 1 1/2 IN L, THREAD 1/2"-13, CARBON STEEL

SHOULDER EYEBOLT, LOAD 2600 LB, 3 31/32 IN L, SHANK 1 1/2 IN L, THREAD 1/2"-13, CARBON STEEL

GRAY TOOLS

SHOULDER EYEBOLT, LOAD 2600 LB, 3 31/32 IN L, SHANK 1 1/2 IN L, THREAD 1/2"-13, CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOULDER EYEBOLT, LOAD 2600 LB, 3 31/32 IN L, SHANK 1 1/2 IN L, THREAD 1/2"-13, CARBON STEEL

SHOULDER EYEBOLT, LOAD 2600 LB, 3 31/32 IN L, SHANK 1 1/2 IN L, THREAD 1/2"-13, CARBON STEEL

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTBS16
  • Mfr. Model # BS16
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This shoulder eyebolt is forged from special grade C1030 carbon steel with a plain finish and has a working load limit of 2,600 pounds with a minimum tensile strength of 65,000 PSI. It measures 3 31/32 inches in overall length with a thread size of 1/2"-13, a 1 1/2" thread length, and a 0.22-inch shoulder length with a 29/32-inch diameter. The shank is 1 1/2 inches long with a 1/2-inch diameter, and the eye has a 1 3/16-inch inside diameter and 2 1/8-inch outside diameter.

Technical Specs

  • Item Eye Bolt
  • Material Steel
  • Finish Bright (Uncoated)
  • Shank Diameter 1/2 in
  • Shank Length 1 1/2 in
  • Eye Inside Diameter 1 3/16 in
  • Tensile Strength 65,000 psi
  • Shoulder Diameter 29/32 in
  • Overall Length 3 31/32 in
  • Type Shoulder Eye Bolt
  • Material Grade/Class C1030, C1035
  • Thread Size 1/2"-13
  • Thread Length 1 1/2 in
  • Eye Outside Diameter 2 1/8 in
  • Working Load Limit 2,600 lb
  • System of Measurement Inch
  • Shoulder Length 0.22 in
  • Hole Center-to-End Length 2.875 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list