MACHINERY EYE BOLT, WITH SHOULDER, 304 STAINLESS STEEL, PLAIN, 5/16"-18 THREAD, 2 IN THREAD L
MACHINERY EYE BOLT, WITH SHOULDER, 304 STAINLESS STEEL, PLAIN, 5/16"-18 THREAD, 2 IN THREAD L
KEN FORGING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This machinery eye bolt is made of 304 stainless steel and has a bright (uncoated) finish. It meets the standards for ASTM A193-B8 material quality and ASME B18.15 dimensional standards. This machinery eye bolt is designed for use with lifting.
Technical Specs
Item Machinery Eye Bolt
Material 304 Stainless Steel
Finish Bright (Uncoated)
Shank Diameter 5/16 in
Shank Length 2 in
Eye Outside Diameter 1 7/16 in
Eye Closure Closed
Tensile Strength 75,000 psi
Material Quality Standards ASTM A193-B8
Shoulder Style With Shoulder
Shoulder Length 5/32 in
Application Lifting
Screw Size 5/16 in
Type Machinery Eye Bolt
Material Grade/Class 304
Thread Size 5/16"-18
Thread Length 2 in
Thread Type Coarse
Eye Inside Diameter 7/8 in
Working Load Limit 900 lb
Dimensional Standards ASME B18.15
System of Measurement Inch
Shoulder Diameter 19/32 in
Overall Length 3 25/32 in
Includes Nut No
Alternate Products
KEN FORGING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.49
/ EACH
KEN FORGING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.47
/ EACH
KEN FORGING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.33
/ EACH
KEN FORGING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.26
/ EACH
KEN FORGING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.85
/ EACH