TURNBUCKLE, EYE & EYE, QUENCHED & TEMPERED, 800 LBS, 5/16 X 4 1/2 IN, HOT DIP GALVANIZED STEEL
TURNBUCKLE, EYE & EYE, QUENCHED & TEMPERED, 800 LBS, 5/16 X 4 1/2 IN, HOT DIP GALVANIZED STEEL
CROSBY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This turnbuckle is an eye and eye. The end fittings are quenched and tempered, and the bodies are heat-treated by normalizing. This turnbuckle has a working load of 800 pounds and measures 5/16 x 4 1/2 inches. It is made of hot-dip galvanized steel and has a close length of 9.98 inches.
Technical Specs
Item Eye and Eye Turnbuckle
Body Material Hot dip galvanized steel
Working Load Limit 800 lb
Retracted Length 9.98 in
Thread Diameter 5/16 in x 4 1/2 in mm
Finish Hot dip galvanized
Fitting Material Hot dip galvanized steel
Eye Inside Diameter 0.95 in
Turnbuckle Type Eye and Eye Turnbuckle
Lifting Capability 800 lb
Extended Length 14.48 in
Take Up Length 5/16 in x 4 1/2 in
Thread Type UNJ & UNC
Fitting Types Included Eye and Eye
Clevis Inside Width 1/3 in
Standards ASME B30.26
Country of Origin Varies
(subject to change)