!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TURNBUCKLE ASSEMBLY, 2,200 LB LOAD LIMIT, 3/4 X 6 IN, G226, EYE/EYE

TURNBUCKLE ASSEMBLY, 2,200 LB LOAD LIMIT, 3/4 X 6 IN, G226, EYE/EYE

CROSBY

TURNBUCKLE ASSEMBLY, 2,200 LB LOAD LIMIT, 3/4 X 6 IN, G226, EYE/EYE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TURNBUCKLE ASSEMBLY, 2,200 LB LOAD LIMIT, 3/4 X 6 IN, G226, EYE/EYE

TURNBUCKLE ASSEMBLY, 2,200 LB LOAD LIMIT, 3/4 X 6 IN, G226, EYE/EYE

CROSBY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $202.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRB1031430
  • Mfr. Model # 1031430
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This turnbuckle assembly is made of hot-dipped galvanized steel, plus it meets the standards for ASME B30.26.

Technical Specs

  • ItemEye and Eye Turnbuckle
  • Body MaterialHot dip galvanized steel
  • Working Load Limit5,200 lb
  • Retracted Length18.50 in
  • Thread Diameter3/4 in x 6 in
  • FinishHot dip galvanized
  • Fitting MaterialHot dip galvanized steel
  • Eye Inside Diameter2.09 in
  • Turnbuckle Type Eye and Eye Turnbuckle
  • Lifting Capability 5,200 lb
  • Extended Length 24.50 in
  • Take Up Length 3/4 in x 6 in
  • Thread Type UNJ & UNC
  • Fitting Types Included Eye and Eye
  • Clevis Inside Width 3/4 in
  • Standards ASME B30.26
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list