!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EYE/FACE WASH HEAD,PLASTIC,GRAY

EYE/FACE WASH HEAD,PLASTIC,GRAY

HAWS

EYE/FACE WASH HEAD,PLASTIC,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYE/FACE WASH HEAD,PLASTIC,GRAY

EYE/FACE WASH HEAD,PLASTIC,GRAY

HAWS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $322.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HAWSP65PD
  • Mfr. Model # SP65PD
  • UNSPSC # 23153137
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Eyewash Head
  • Colour Yellow
  • Compatible Mfr Part Number 7655WCC, 7656WCC, 8355WCC, 8356WCC
  • Compatible with Series Haws
  • Height 5 in
  • Features Emergency Room and Doctors' Office Protocols by Sweeping Contaminants Away from the Vulnerable Nasal Cavity, Eyewash Streams Provide Zero Vertical Velocity Stream Engineering with Even Laminar Flow for Enhanced Comfort, Stability and Effectiveness., MSR Eye/Face Wash Head, Designed for the Pulldown Line of Haws Safety Equipment, with Inverted Flow Design is the Only Product on the Market That Provides a Medically Superior Response Consistent with All EMT, Traditional Eyewashes Irrigate from the Outside Edge of the Eye Back Toward the Nose, Where Contaminants can Then be Flushed into the Nasal Cavity Through the Lacrimal Punctum, Nature's Ocular Cavity Drains
  • Material Plastic
  • Accessory Type Spray Head with Dust Cover
  • Compatible Grainger Part Number 16D394, 16D396, 16D409
  • Compatible with Brand Haws
  • Depth 7 in
  • Width 3 in
  • Includes Integral 4.2 gpm (15.9 L) Flow Control, Inverted Directional Flow With Laminar Flow, Yellow Plastic Pop-Off Dust Cover
  • Sub-Brand AXION

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list