!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EYE/FACE WASH,UNMOUNTED,SS

EYE/FACE WASH,UNMOUNTED,SS

HAWS

EYE/FACE WASH,UNMOUNTED,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYE/FACE WASH,UNMOUNTED,SS

EYE/FACE WASH,UNMOUNTED,SS

HAWS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,030.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG16D371
  • Mfr. Model # 7460
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Eye/Face Wash
  • Barrier Free No
  • Coverage Eyes and Face
  • Width 15"
  • Eyewash Bowl Material Stainless Steel
  • Includes An Axion MSR(TM) Eye/Face Wash Head, Chrome-Plated Brass Stay-Open Ball Valve Equipped with Stainless Steel Ball and Stem, Chrome-Plated Brass In-Line 50x50 Mesh Water Strainer, Yellow Plastic Pop-Off Dust Cover for Eyewash Head, Universal Sign, 1/2" IPS Inlet, and 1-1/4" IPS Waste.
  • Inlet Pipe Size 1/2 in
  • ADA Compliant No
  • Bowl Diameter 11 in
  • Minimum Flow Rate 10 gpm
  • Outlet Pipe Size 1 1/4 in
  • Shower Activation Push Handle
  • Spray Head Style Covered
  • Valve Material Stainless Steel
  • Activation Push Plate
  • Bowl Style Covered
  • Height 7"
  • Environment General Purpose
  • Hazardous Location Rating Not Rated
  • Inlet Pipe Gender Female
  • Inlet Pipe Thread Type NPT
  • Assembly Assembled
  • Maximum Flow Rate 10 gpm
  • Number of Spray Heads 1
  • Outlet Pipe Thread Type NPT
  • Spray Head Material ABS Plastic
  • Standards CSA Certified to ANSI Z358.1

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list