!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EYE/FACE WASH,PEDESTAL,SS

EYE/FACE WASH,PEDESTAL,SS

HAWS

EYE/FACE WASH,PEDESTAL,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYE/FACE WASH,PEDESTAL,SS

EYE/FACE WASH,PEDESTAL,SS

HAWS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,895.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG16D374
  • Mfr. Model # 7777
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.95 lbs

Technical Specs

  • Item Plumbed Eyewash
  • Barrier Free No
  • Colour Yellow
  • Depth 15 in
  • Width 15 in
  • Eyewash Bowl Material Stainless Steel
  • Includes Dust Cover, Floor Flange, Inspection Tag, Pipe and Fittings, Universal Identification Sign
  • Includes Foot Pedal No
  • Inlet Pipe Size 1/2 in
  • Pipe Material Stainless Steel
  • Mount Type Floor
  • Mounting Style Standard
  • Assembly Unassembled
  • Installation Type Plumbed
  • Minimum Flow Rate 10 gpm
  • Number of Spray Heads 1
  • Shower Activation Push Handle
  • Spray Head Style Covered
  • Valve Material Stainless Steel
  • Activation Push Plate
  • Bowl Style Covered
  • Coverage Eyes and Face
  • Height 40 in
  • Environment General Purpose
  • Hazardous Location Rating Not Rated
  • Includes Drench Hose No
  • Inlet Pipe Gender Female
  • Inlet Pipe Thread Type NPT
  • Series Axion(R) MSR
  • ADA Compliant No
  • ANSI Compliance Supplemental Only
  • Bowl Diameter 11 in
  • Maximum Flow Rate 12 gpm
  • Mount Hole Diameter 3/8 in
  • Outlet Pipe Thread Type NPT
  • Spray Head Material Stainless Steel
  • Standards CSA Certified to ANSI Z358.1

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list