!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SENTRY EXTINGUISHER, CLASS A, 20 LBS, 22 1/2 IN, 30 SEC, 22FT, STEEL

SENTRY EXTINGUISHER, CLASS A, 20 LBS, 22 1/2 IN, 30 SEC, 22FT, STEEL

ANSUL

SENTRY EXTINGUISHER, CLASS A, 20 LBS, 22 1/2 IN, 30 SEC, 22FT, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SENTRY EXTINGUISHER, CLASS A, 20 LBS, 22 1/2 IN, 30 SEC, 22FT, STEEL

SENTRY EXTINGUISHER, CLASS A, 20 LBS, 22 1/2 IN, 30 SEC, 22FT, STEEL

ANSUL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $522.80 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ASF434276
  • Mfr. Model # 442665
  • UNSPSC # 46191601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.2 lbs

Product Details

The Sentry dry chemical fire extinguisher is used for class A fires. It has a steel cylinder and weighs 20 pounds. This specific extinguisher is portable, has a 22-foot range, a discharge time of 30 seconds, and measures 22 1/2 inches. This fire extinguisher is rechargeable.

Technical Specs

  • Item Sentry Dry Chemical Hand Portable Extinguisher
  • Capacity 20 lbs.
  • Height 22-1/2"
  • Discharge Time 30 Sec
  • Bracket Included Yes
  • Standards ANSI/UL (299, 711), ULC S504, S508, USCG
  • UL Rating 120B:C
  • Extinguish Agent Type Potassium Bicarbonate-Based
  • Cylinder Material Steel
  • Range Max. 22 ft
  • Rechargeable Yes

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list