!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTERNAL ELBOW, FOR CABLESMART 40N2, 4 IN W, 2 IN H, PLASTIC, WHITE

EXTERNAL ELBOW, FOR CABLESMART 40N2, 4 IN W, 2 IN H, PLASTIC, WHITE

LEGRAND

EXTERNAL ELBOW, FOR CABLESMART 40N2, 4 IN W, 2 IN H, PLASTIC, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTERNAL ELBOW, FOR CABLESMART 40N2, 4 IN W, 2 IN H, PLASTIC, WHITE

EXTERNAL ELBOW, FOR CABLESMART 40N2, 4 IN W, 2 IN H, PLASTIC, WHITE

LEGRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS3YE86
  • Mfr. Model # 40N2F19WH
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

This Cablesmart 40N2 external elbow is made of non-metallic, and is white. It features 90 Degrees external corner with integral dividers to provide two-inch cable bend radius for utp and fiber optic installations, and includes one external elbow. In addition, it meets the standards for UL listed. It also has snap-on mounting.

Technical Specs

  • ItemExternal Elbow
  • For Raceway Height2 in
  • MaterialNon-Metallic
  • Number of Channels1
  • Bend Radius2 in
  • Features90 Degrees External Corner with Integral Dividers to Provide 2 in (51mm) Cable Bend Radius for UTP and Fiber Optic Installations, Each Leg is 4-1/2 in (114mm), Ideal for Lay-in or Pull-Through Installations
  • Overall Height2 in
  • Overall Width4 in
  • Series CableSmart 40N2
  • For Raceway Width 4 in
  • Colour White
  • Mounting Style Snap On
  • Compatible with Product Type 40N2 Raceways
  • Includes (1) External Elbow
  • Overall Length 4 1/2 in
  • Standards UL Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list