EXTERNAL ELBOW, 2400 SERIES, 1 IN H, 2 IN RACEWAY W, STEEL, IVORY
EXTERNAL ELBOW, 2400 SERIES, 1 IN H, 2 IN RACEWAY W, STEEL, IVORY
LEGRAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 2400 external elbow is made of steel, and is ivory-coloured. It includes one external elbow. In addition, it meets the standards for cULus listed. It also has screw-on mounting.
Technical Specs
Item External Elbow
For Raceway Height 1 in
Material Steel
Number of Channels 2
Compatible with Product Type 2400 Raceways
Overall Height 1 3/4 in
Overall Width 1 3/4 in
Series 2400
For Raceway Width 2 in
Colour Ivory
Mounting Style Screw On
Includes (1) External Elbow
Overall Length 3 in
Standards cULus Listed
Related Products
LEGRAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.38
/ EACH
LEGRAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.77
/ EACH
LEGRAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.54
/ EACH
LEGRAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.69
/ EACH
LEGRAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.48
/ EACH
LEGRAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.77
/ EACH
LEGRAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.28
/ EACH
LEGRAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$64.04
/ EACH