!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LADDER, SERIES 6200, HEAVY-DUTY, CAP 375 LBS, SIDE MOUNT GUIDE/PULLEY, YLW, 28 FT X 17 3/8 IN, FGL

LADDER, SERIES 6200, HEAVY-DUTY, CAP 375 LBS, SIDE MOUNT GUIDE/PULLEY, YLW, 28 FT X 17 3/8 IN, FGL

FEATHERLITE

LADDER, SERIES 6200, HEAVY-DUTY, CAP 375 LBS, SIDE MOUNT GUIDE/PULLEY, YLW, 28 FT X 17 3/8 IN, FGL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LADDER, SERIES 6200, HEAVY-DUTY, CAP 375 LBS, SIDE MOUNT GUIDE/PULLEY, YLW, 28 FT X 17 3/8 IN, FGL

LADDER, SERIES 6200, HEAVY-DUTY, CAP 375 LBS, SIDE MOUNT GUIDE/PULLEY, YLW, 28 FT X 17 3/8 IN, FGL

FEATHERLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,110.04 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FTL6228
  • Mfr. Model # 6228
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 578
  • Shipping Weight 63.0 lbs

Product Details

This extra heavy-duty series 6200 fibreglass extension ladder measures 28 feet x 17 3/8 inches with a capacity of 375 pounds. Featuring yellow non-conductive C-channel side rails, this ladder has a side-mounted guide and pulley system. It has a 25-foot extension and one-piece foot assembly with spur wheel.

Technical Specs

  • ItemExtension Ladder
  • Ladder MaterialFibreglass
  • Overall Height28 ft
  • Weight62 lb
  • Components IncludedNon-Marring End Caps, Rope and Pulley
  • Fly Width16 in
  • StandardsANSI, CSA, CCOHS Compliant
  • Tread TypeSerrated
  • ConductivityNon-Conductive
  • ANSI Duty Rating Type IAA
  • Load Capacity - Maximum 375 lb
  • Rung Type O-Rung
  • Colour Yellow
  • Base Width 15 in
  • Ladder Type Extension Ladder
  • Reach Height - Maximum 334 in
  • Series 6200
  • Shoe Type Slip-Resistant, Swivel Safety
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list