!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
4200D SERIES EXTENSION LADDER, YELLOW, 24 FT H, TYPE IA ANSI, EXTRA HEAVY-DUTY, ALUMINUM

4200D SERIES EXTENSION LADDER, YELLOW, 24 FT H, TYPE IA ANSI, EXTRA HEAVY-DUTY, ALUMINUM

FEATHERLITE

4200D SERIES EXTENSION LADDER, YELLOW, 24 FT H, TYPE IA ANSI, EXTRA HEAVY-DUTY, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
4200D SERIES EXTENSION LADDER, YELLOW, 24 FT H, TYPE IA ANSI, EXTRA HEAVY-DUTY, ALUMINUM

4200D SERIES EXTENSION LADDER, YELLOW, 24 FT H, TYPE IA ANSI, EXTRA HEAVY-DUTY, ALUMINUM

FEATHERLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $871.54 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FTL4224D
  • Mfr. Model # 4224D
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Product Details

Series 4200 extra heavy-duty aluminum 2 section extension ladder. Rigid Box Section side rails. Side mount rope pulley & slide guide. Impact resistant yellow ABS end caps. Heavy-duty zinc die cast rung locks. Crossribbed rubber safety shoes with ice pick.

Technical Specs

  • ItemExtension Ladder
  • Ladder MaterialAluminum
  • Overall Height24 ft
  • Weight44 lb
  • Components IncludedMar-Resistant End Caps, Rope and Pulley
  • Fly Width15 in
  • StandardsANSI, CSA, CCOHS Compliant
  • Section Length12 ft
  • Series4200D
  • ANSI Duty Rating Type IA
  • Load Capacity - Maximum 300 lb
  • Rung Type D-Rung
  • Colour Yellow
  • Base Width 15 in
  • Ladder Type Extension Ladder
  • Reach Height - Maximum 23 in
  • Tread Type Serrated
  • Shoe Type Slip-Resistant, Swivel Safety
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list