!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTENSION LADDER, 16 FT LADDER SIZE, ALUMINUM, 225 LB LOAD CAPACITY, 22 LB W, 2 SECTIONS

EXTENSION LADDER, 16 FT LADDER SIZE, ALUMINUM, 225 LB LOAD CAPACITY, 22 LB W, 2 SECTIONS

WERNER

EXTENSION LADDER, 16 FT LADDER SIZE, ALUMINUM, 225 LB LOAD CAPACITY, 22 LB W, 2 SECTIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION LADDER, 16 FT LADDER SIZE, ALUMINUM, 225 LB LOAD CAPACITY, 22 LB W, 2 SECTIONS

EXTENSION LADDER, 16 FT LADDER SIZE, ALUMINUM, 225 LB LOAD CAPACITY, 22 LB W, 2 SECTIONS

WERNER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $422.32 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WGUD1216-2CA
  • Mfr. Model # D1216-2CA
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 578
  • Shipping Weight 21.0 lbs

Product Details

This D1200-2 series extension ladder measures 16 feet height x 17 inch depth and is grey. It includes rope and pulley, mar-resistant end caps. In addition, it has a 225-pound load capacity and weighs 22 pounds. This extension ladder meets the standards for ANSI A14.2-2007 and CCOHS.

Technical Specs

  • ItemExtension Ladder
  • Extended Height13 ft
  • Load Capacity - Maximum225 lb
  • Overall Height16 ft
  • Rung TypeD-Rung
  • Weight22 lb
  • Components IncludedRope and Pulley, Mar-Resistant End Caps
  • Base Width18 in
  • Ladder TypeExtension Ladder
  • Number of Rungs16
  • Removable FlyRemovable
  • Reach Height - Maximum15 ft
  • Tread TypeAntislip
  • Closed Depth6 in
  • Shoe TypeSlip-Resistant with Shoe-Lock
  • ANSI Duty Rating Type II
  • Ladder Material Aluminum
  • Number of Sections 2
  • Retracted Height 8 ft
  • Standing Height - Maximum 9 ft
  • Colour Grey
  • Adjustment Increments 12 in
  • Fly Width 15 in
  • Standards ANSI A14.2-2007, CCOHS Compliant
  • Overall Depth 17 in
  • Rung Depth 2 in
  • Section Length 96 in
  • Series D1200-2
  • Rung Spacing 12 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list