!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTENSION LADDER, 28 FT LADDER SIZE, FIBREGLASS, 300 LB LOAD CAPACITY, 70 LB W, 2 SECTIONS

EXTENSION LADDER, 28 FT LADDER SIZE, FIBREGLASS, 300 LB LOAD CAPACITY, 70 LB W, 2 SECTIONS

WERNER

EXTENSION LADDER, 28 FT LADDER SIZE, FIBREGLASS, 300 LB LOAD CAPACITY, 70 LB W, 2 SECTIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION LADDER, 28 FT LADDER SIZE, FIBREGLASS, 300 LB LOAD CAPACITY, 70 LB W, 2 SECTIONS

EXTENSION LADDER, 28 FT LADDER SIZE, FIBREGLASS, 300 LB LOAD CAPACITY, 70 LB W, 2 SECTIONS

WERNER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $829.18 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG41D270
  • Mfr. Model # D8228-2EQ
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Product Details

This D8200-2EQ series extension ladder measures 28 feet height x 21 inch depth and is blue. It includes rope and pulley, mar-resistant end caps, leg levelers. In addition, it has a 300-pound load capacity and weighs 70 pounds. This extension ladder meets the standards for ANSI A14.5-2007 and CCOHS.

Technical Specs

  • ItemExtension Ladder
  • Extended Height25 ft
  • Load Capacity - Maximum300 lb
  • Overall Height28 ft
  • Rung TypeD-Rung
  • Weight70 lb
  • Components IncludedRope and Pulley, Mar-Resistant End Caps, Leg Levelers
  • Base Width22 in
  • Ladder TypeExtension Ladder
  • Number of Rungs28
  • Removable FlyRemovable
  • Reach Height - Maximum27 ft
  • Tread TypeAntislip
  • Closed Depth7 in
  • Rung Spacing12 in
  • ANSI Duty Rating Type IA
  • Ladder Material Fibreglass
  • Number of Sections 2
  • Retracted Height 14 ft
  • Standing Height - Maximum 21 ft
  • Colour Blue
  • Adjustment Increments 0 in
  • Fly Width 16 in
  • Standards ANSI A14.5-2007, CCOHS Compliant
  • Overall Depth 21 in
  • Rung Depth 2 in
  • Section Length 120 in
  • Series D8200-2EQ
  • Conductivity Non-Conductive
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list