!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
2200 SERIES EXTENSION LADDER, BLACK, 16 FT H, TYPE II ANSI

2200 SERIES EXTENSION LADDER, BLACK, 16 FT H, TYPE II ANSI

FEATHERLITE

2200 SERIES EXTENSION LADDER, BLACK, 16 FT H, TYPE II ANSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
2200 SERIES EXTENSION LADDER, BLACK, 16 FT H, TYPE II ANSI

2200 SERIES EXTENSION LADDER, BLACK, 16 FT H, TYPE II ANSI

FEATHERLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $321.20 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FTL2216
  • Mfr. Model # 2216
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Product Details

Series 2200 medium-duty aluminum extension ladder. Sturdy extruded C channel side rails. Heavy-duty D shape serrated rungs. Black ABS, high impact, non-marring end caps. Heavy-duty swivel shoes with ice pick. Heavy-duty spring loaded rung locks.

Technical Specs

  • ItemExtension Ladder
  • Ladder MaterialAluminum
  • Overall Height16 ft
  • Weight21 lb
  • Components IncludedMar-Resistant End Caps, Rope and Pulley
  • Fly Width15 in
  • StandardsANSI, CSA, CCOHS Compliant
  • Section Length8 ft
  • Series2200
  • ANSI Duty Rating Type II
  • Load Capacity - Maximum 225 lb
  • Rung Type D-Rung
  • Colour Black
  • Base Width 14 in
  • Ladder Type Extension Ladder
  • Reach Height - Maximum 191 in
  • Tread Type Serrated
  • Shoe Type Slip-Resistant, Swivel Safety
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list