!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXTENSION LADDER ALUM 28' TYPE IA CSA

EXTENSION LADDER ALUM 28' TYPE IA CSA

WERNER

EXTENSION LADDER ALUM 28' TYPE IA CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION LADDER ALUM 28' TYPE IA CSA

EXTENSION LADDER ALUM 28' TYPE IA CSA

WERNER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $872.36 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WGUD1528-2CA
  • Mfr. Model # D1528-2CA
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 578
  • Shipping Weight 55.0 lbs

Technical Specs

  • Item Extension Ladder
  • Industry Ladder Size 28 ft
  • ANSI Type IA
  • Adjustable Increments 12"
  • Series D1500-2CA
  • Shoe Design Dual Action Shu-Lok(R)
  • Rung Shape D-Rung
  • Closed Height 14 ft. 4"
  • Net Weight 56.0 lb.
  • Material Aluminum
  • Extended Ladder Height 25 ft.
  • Load Capacity 300 lbs.
  • Bottom Width 18 in
  • Rail Type I-Beam
  • Includes Mar Resistant End Caps
  • Standards ANSI/CSA
  • Section Length 14 ft
  • Rung/Step Spacing 12"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list