!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXTENSION IMPACT SOCKET 1IN DR 13IN

EXTENSION IMPACT SOCKET 1IN DR 13IN

WESTWARD

EXTENSION IMPACT SOCKET 1IN DR 13IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION IMPACT SOCKET 1IN DR 13IN

EXTENSION IMPACT SOCKET 1IN DR 13IN

WESTWARD

https://catalogue.grainger.ca/?hybris=true
  • Item # WSWPSA1008
  • Mfr. Model # PSA1008
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Product Details

Impact extension, 13 inches, 1 inch drive.

Technical Specs

  • ItemImpact Socket Extension
  • Overall Length 13"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list