!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXTENDED SS SINGLE CARABINER

EXTENDED SS SINGLE CARABINER

ERGODYNE

EXTENDED SS SINGLE CARABINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENDED SS SINGLE CARABINER

EXTENDED SS SINGLE CARABINER

ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO3101EXT
  • Mfr. Model # 3101EXT
  • UNSPSC # 49211805
  • CATALOGUE PAGE # 384
  • Shipping Weight 0.22 lbs

Product Details

Strech cord surrounded by tubular nylon webbing. Lock stitching at both ends for extra security. Stainless steel carabiners for corrosion resistance. Screwgate on carabiner.Adjustable barrel lock for tool attachment.Maximum safe working capacity: 15 lbs.

Technical Specs

  • Item Squids(R) 3101 Stainless Single Karabiner
  • Anchorage End Material Stainless Steel
  • Colour Lime
  • Hardware Material Stainless Steel
  • Series Squids
  • Tethering Component Anchor Point
  • Weight Capacity 15 lb
  • Anchorage End Connection Carabiner
  • Brand and Series Ergodyne Squids
  • For Tool Type Hand Tools
  • Max. Working Length 42 in to 54 in
  • Tether Style Elastic
  • Tool End Connection Loop

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list