!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTENDED SPRING CLIP,PK5

EXTENDED SPRING CLIP,PK5

TRITON PRODUCTS

EXTENDED SPRING CLIP,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENDED SPRING CLIP,PK5

EXTENDED SPRING CLIP,PK5

TRITON PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.46 / PACKAGE of 5

EHC: EHC :
Min Qty 25 =

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TIN53130
  • Mfr. Model # 53130
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Product Details

Pegboard hook for LocBoard(TM) (sold seperately) feature unique 2- and 4- point contact locks. Position hooks and combine with one another to improve holding power and provide storage solutions for heavy and odd-shaped tools. A variety of hook styles increase pegboard versatility. Heavy-duty zinc plated, welded steel construction. Securely mount in any of four vertical and horizontal positions. Hooks are rated at 45 lbs. each. Use with LocBoard(TM) steel boards (sold separately this page) and to

Technical Specs

  • ItemExtended Spring Clip
  • For Tool TypeBox Cutters, Flashlights, Screwdrivers, Spray Cans, Writing Utensils
  • For Pegboard Hole ShapeSquare
  • Product TypeSpring Clip
  • For Pegboard Hole Spacing 1 1/2 in
  • Locking System Locking
  • Accessory Type Spring Clip
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list