close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Pneumatic Die Grinder, Industrial, Grinder Type Extended Die Grinder 1/4 In., 1.2 HP, Rear Exhaust, 7 Average CFM @ 15 Second Run Time, 28.0 CFM @ Full Load, 1/4 In. Collet, Required Pressure 90, Air Inlet 3/8 In., Min. Hose Size 3/8 In., Ball Bearing Typ
Technical Specs
Item Pneumatic Die Grinder
Horsepower 1.2 hp
Grinder Orientation Extended
Air Inlet 3/8"
Safety Features Safety Lever
Vibration Level 2.6 m/sq sec
Air Pressure 90 psi
Exhaust Location Rear
Accessory Free Tool Change No
Handle Material Composite
Features High Performance
Series CP3119 Series
Tool Brand Chicago Pneumatic
Duty Industrial
Collet Size 1/4 in
Max. Speed 22,000 RPM
Includes Series 300 Collet 1/4", Exhaust Hose 31", Flat Wrench 7/16", Flat Wrench 11/16"
Switch Type Safety Lever
Power Source Air Powered
Air Consumption 38 cfm
Min. Hose Size 3/8"
Bearing Type Ball
Overall Length 14.2"
Standards ISO-28927-12
Tool Weight 3.1 lb
Country of Origin Hungary
(subject to change)
Alternate Products
CHICAGO PNEUMATIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,456.88
/ EACH